Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FD15MPW Intermatic Switches, White Plastic Time Dial Only For 15
FD15MPW Intermatic Switches, White Plastic Time Dial Only For 15
This item cannot be canceled or returned
Description
White Plastic Time Dial Only For 15
Specifications
Specifications
| Manufacturer Part Number |
FD15MPW |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Switches |
| Description |
White Plastic Time Dial Only For 15 Minute Timer |
| Type |
Plate |
| For Use With |
FD15MW Series |
| Color |
White |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.03 lbs |
FD15MPW
Intermatic Switches