Series Information
| Manufacturer Part Number | FD1AA4KCR |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1 HP, 900 RPM, 56YZ |
| Type | Special Application Farm |
| Horsepower | 1 hp |
| Kilowatts | 0.8 kW |
| Speed | 850 RPM |
| RPM | 850 RPM |
| Number of Poles | 8 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56YZ |
| AC Voltage | 230 VAC |
| Nominal Voltage | 240 VAC |
| Enclosure | Totally Enclosed Air Over |
| Mounting | C-Face |
| Current Rating | 5.8 A |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Overload Protection | Automatic |
| Net Weight | 38 lbs |
| Gross Weight | 38 lbs |