Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Networking Accessories
FD1W24BUDLCZ
Panduit Networking Accessories
Fiber Drawer, 24 LC Duplex Adapters, Blu
MFG Item Number
FD1W24BUDLCZ
This item cannot be canceled or returned
Description
Networking Accessories, Series
Fiber Drawer, 24 LC Duplex Adapters, Blu
Specifications
Specifications
Manufacturer Part Number
FD1W24BUDLCZ
Manufacturer
Panduit
Family Series
Panduit Networking Accessories
Description
The fiber drawer is pre-loaded with 24 blue duplex LC adapters with zirconia sleeves. It is black powdered coated steel and measures 1.73 inches H x 17.5 inches W x 12.1 inches D 44mm x 445mm x 308mm
Accessory Type
Fiber Optic Drawer
For Use With
Fiber Optic Cable Management
Net Weight
8.58 lbs
Gross Weight
8.58 lbs
FD1W24BUDLCZ
Panduit Networking Accessories