Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Electrical Boxes, FD Series
FD2-G
Ocal, a T & B Brand Electrical Boxes, FD Series
DEADEND BOX DEEP 1GNG 3/4IN GRY
This item cannot be canceled or returned
Description
Electrical Boxes, FD Series
DEADEND BOX DEEP 1GNG 3/4IN GRY
- Double Gang Cast Class 30 Gray Iron Alloy Boxes
- Available in Gray, White, and Blue
- Pressure‑Sealing Sleeves Protect Connections with Conduit
Specifications
Specifications
| Product Series |
FD |
| Manufacturer Part Number |
FD2-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Electrical Boxes, FD Series |
| Description |
PVC Double-Coated Dead End Device Box, FD Series, Single Gang, Deep Style, Pipe Size 3/4 Inch/21 Metric, Iron Alloy, Dark Gray |
| Connection Type |
Threaded |
| Number of Hubs |
1 |
| Conduit Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Composition |
Iron |
| Cover Included |
No |
| Gasket Included |
No |
| Protection Rating |
Indoor, Outdoor w Gasketed Cover |
| Hazardous Location |
No |
| Comments |
Gray |
| Net Weight |
3.3 lbs |
| Gross Weight |
3.3 lbs |
FD2-G
Ocal, a T & B Brand Electrical Boxes, FD Series