Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FD2-G1 Ocal, a T & B Brand Electrical Boxes, FD Series, OC FD32G1 SHALLOW BOX 2GNG 1HUB 1IN
FD2-G1 Ocal, a T & B Brand Electrical Boxes, FD Series, OC FD32G1 SHALLOW BOX 2GNG 1HUB 1IN
This item cannot be canceled or returned
Description
Electrical Boxes, FD Series
OC FD32G1 SHALLOW BOX 2GNG 1HUB 1IN
- Double Gang Cast Class 30 Gray Iron Alloy Boxes
- Available in Gray, White, and Blue
- Pressure‑Sealing Sleeves Protect Connections with Conduit
Specifications
Specifications
| Product Series |
FD |
| Manufacturer Part Number |
FD2-G1 |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Electrical Boxes, FD Series |
| Description |
OC FD32G1 SHALLOW BOX 2GNG 1HUB 1IN |
| Style |
FD |
| Number of Gangs |
1 |
| Hub Size |
1 " |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Grounding |
No |
| Composition |
Iron Alloy |
| Hazardous Location |
No |
| Net Weight |
3.3 lbs |
| Gross Weight |
3.3 lbs |
FD2-G1
Ocal, a T & B Brand Electrical Boxes, FD Series