Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pizzato Limit Switches, FD Series
FD2031-M2K40
Pizzato Limit Switches, FD Series
Limit switch with roller lever
MFG Item Number
FD 2031-M2K40
This item cannot be canceled or returned
Description
Limit Switches, FD Series
Limit switch with roller lever
- Metal Housing, One Conduit Entry
- Protection Degree IP67
- 17 Contact Blocks Available
Specifications
Specifications
| Manufacturer Part Number |
FD 2031-M2K40 |
| Manufacturer |
Pizzato |
| Product Series |
FD |
| Family Series |
Pizzato Limit Switches, FD Series |
| Description |
Limit switch with roller lever |
| Actuator Type |
Roller Lever |
| Contacts |
1NO/2NC |
| Connection Type |
M12 Connector |
| Conduit Fitting |
M20 |
| Indicator |
No |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4X |
| Approvals |
CE, cULus, UL |
| Material |
Metal |
| Comments |
M12 Connector: 8-Pole, Metal |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FD2031-M2K40
Pizzato Limit Switches, FD Series