Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FD2100I Eaton Circuit Breakers, Type FD 100A 2P 480VAC Instant Swbd CB
FD2100I Eaton Circuit Breakers, Type FD 100A 2P 480VAC Instant Swbd CB
This item cannot be canceled or returned
Description
Type FD 100A 2P 480VAC Instant Swbd CB
Specifications
Specifications
| Manufacturer Part Number |
FD2100I |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Circuit Breaker, Type FD, Used with Distribution panels 480Y/277V Three-phase, Four-wire, 100A amperage rating, Two-pole |
| Poles |
2 |
| Current Rating |
100 A |
| Max Voltage |
600 VAC |
| Gross Weight |
1 lb |
| Net Weight |
0 lbs |
FD2100I
Eaton Circuit Breakers