Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Electrical Boxes, FD Series
FD22-G1
Ocal, a T & B Brand Electrical Boxes, FD Series
OC FD2G1 DEADEND BOX DEEP 1GNG 3/4I
This item cannot be canceled or returned
Description
Electrical Boxes, FD Series
OC FD2G1 DEADEND BOX DEEP 1GNG 3/4I
- Double Gang Cast Class 30 Gray Iron Alloy Boxes
- Available in Gray, White, and Blue
- Pressure‑Sealing Sleeves Protect Connections with Conduit
Specifications
Specifications
| Product Series |
FD |
| Manufacturer Part Number |
FD22-G1 |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Electrical Boxes, FD Series |
| Description |
OC FD2G1 DEADEND BOX DEEP 1GNG 3/4I |
| Style |
FD |
| Number of Gangs |
2 |
| Hub Size |
3/4 " |
| Conduit Type |
RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Grounding |
Yes |
| Composition |
Iron Alloy |
| Hazardous Location |
No |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
FD22-G1
Ocal, a T & B Brand Electrical Boxes, FD Series