Series Information
| Manufacturer Part Number | FD2CM2P18 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 2 HP, 1800 RPM, 182T |
| Type | Special Application Farm |
| Horsepower | 2 hp |
| Speed | 1,740 RPM |
| RPM | 1,740 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 182T |
| AC Voltage | 115 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 23.6 A |
| Composition | Rolled Steel |
| Net Weight | 60 lbs |
| Gross Weight | 60 lbs |