Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FD2CM2PHZ US Motors Motors, Motor, 2 HP, 1800 RPM, 56HZ
MFG Item Number
FD2CM2PHZ

FD2CM2PHZ US Motors Motors, Motor, 2 HP, 1800 RPM, 56HZ

MFG Item Number
FD2CM2PHZ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
FD2CM2PHZ
Motor, 2 HP, 1800 RPM, 56HZ

Series Information

Specifications

Specifications
Manufacturer Part Number FD2CM2PHZ
Manufacturer US Motors
Family Series US Motors Motors
Description Motor, 2 HP, 1800 RPM, 56HZ
Type Special Application Farm
Horsepower 2 hp
Kilowatts 1.5 kW
Speed 1,725 RPM
RPM 1,725 RPM
Number of Poles 4
Phase 1
Frequency 60 Hz
NEMA Frame 56HZ
AC Voltage 115 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Rigid
Current Rating 20 A
Composition Rolled Steel
Overload Protection Manual
Net Weight 49.96 lbs
Gross Weight 49.96 lbs