Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Enclosures, Type 12 Flange-Mount Series
FD302510-12
Eaton's B-Line series Enclosures, Type 12 Flange-Mount Series
Enclosure, 30in.Hx25.37in.Wx10in.D, N12,
MFG Item Number
78205140324
This item cannot be canceled or returned
Description
Enclosures, Type 12 Flange-Mount Series
Enclosure, 30in.Hx25.37in.Wx10in.D, N12,
Type 12 Flange-Mount Series Information
- Enclosure and Cover are Fabricated from 14 Gauge Steel
- Conforms to NEMA standard for Type 12 and Type 13
- Heavy‑Duty Continuous Hinged Double‑Doors with Hole Provided for Mounting a Disconnect Operating Mechanism
Specifications
Specifications
| Manufacturer Part Number |
78205140324 |
| Manufacturer |
Eaton's B-Line series |
| Product Series |
Type 12 Flange-Mount |
| Family Series |
Eaton's B-Line series Enclosures, Type 12 Flange-Mount Series |
| Description |
Enclosure, 30in.Hx25.37in.Wx10in.D, N12, Steel, Hinged Cover, w/Flange, Less Inner Panel or Door Hardware |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
None Furnished |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 13 |
| Nominal Height |
30 " |
| Nominal Width |
25 " |
| Nominal Depth |
10 " |
| Approvals |
CSA, UL |
| Comments |
Flange Mech & Door Hdwr not Included |
| Net Weight |
0 lbs |
| Gross Weight |
62.837 lbs |
FD302510-12
Eaton's B-Line series Enclosures, Type 12 Flange-Mount Series