Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FD30MP Intermatic Switches, Ivory Plastic Time Dial Only For 30
FD30MP Intermatic Switches, Ivory Plastic Time Dial Only For 30
This item cannot be canceled or returned
Description
Ivory Plastic Time Dial Only For 30
Specifications
Specifications
| Manufacturer Part Number |
FD30MP |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Switches |
| Description |
Ivory Plastic Time Dial Only For 30 Minute Timer |
| Type |
Plate |
| For Use With |
FD30M, FD430M Series |
| Color |
Ivory |
| Net Weight |
0.0333 lbs |
| Gross Weight |
0.03 lbs |
FD30MP
Intermatic Switches