Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FD30MPW Intermatic Switches, White Plastic Time Dial Only For 30
FD30MPW Intermatic Switches, White Plastic Time Dial Only For 30
This item cannot be canceled or returned
Description
White Plastic Time Dial Only For 30
Specifications
Specifications
| Manufacturer Part Number |
FD30MPW |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Switches |
| Description |
White Plastic Time Dial Only For 30 Minute Timer |
| Type |
Plate |
| For Use With |
FD30MW, FD430MW Series |
| Color |
White |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.03 lbs |
FD30MPW
Intermatic Switches