Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Circuit Breakers, F Series
FD3125I
Eaton Circuit Breakers, F Series
TYPE FD 125A 3P 480VAC INSTANT SWBD CB
This item cannot be canceled or returned
Description
Circuit Breakers, F Series
TYPE FD 125A 3P 480VAC INSTANT SWBD CB
- HACR Rated
- 1, 2, 3, 4 Poles
- Suitable for Reverse Feed Use
Specifications
Specifications
| Manufacturer Part Number |
FD3125I |
| Manufacturer |
Eaton |
| Product Series |
F |
| Family Series |
Eaton Circuit Breakers, F Series |
| Description |
Circuit Breaker, Type FD, Used with Distribution panels 480Y/277V Three-phase, Four-wire, 125A amperage rating, Three-pole |
| Poles |
3 |
| Current Rating |
125 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Neutral Pole |
No |
| GFCI |
No |
| Neutral Protection |
No |
| 100% Rated |
No |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
Optional |
| Alarm Switch |
Optional |
| UL Standard |
489 |
| Approvals |
UL |
| Gross Weight |
1 lb |
| Net Weight |
4.3 lbs |
FD3125I
Eaton Circuit Breakers, F Series