Series Information
| Manufacturer Part Number | FD32EA2D |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1.5 HP, 1800 RPM, 56H |
| Type | Special Application Farm |
| Horsepower | 1-1/2 hp |
| Kilowatts | 1.1 kW |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56H |
| AC Voltage | 190 VAC, 208-230 VAC, 380 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 380 VAC, 480 VAC |
| Enclosure | Totally Enclosed Air Over |
| Mounting | Rigid |
| Current Rating | 2.3 A, 2.7 A, 4.7-4.7 A, 5.4 A |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Overload Protection | Automatic |
| Net Weight | 30.5 lbs |
| Gross Weight | 30.5 lbs |