Series Information
| Manufacturer Part Number | FD34SM2DZYR |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 3/4 HP, 1800 RPM, 56Y |
| Type | Special Application Farm |
| Horsepower | 3/4 hp |
| Kilowatts | 0.6 kW |
| Speed | 1,425 RPM |
| RPM | 1,425 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 50 Hz |
| NEMA Frame | 56Y |
| AC Voltage | 190 VAC, 208-230 VAC, 380 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 380 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | N-Flange |
| Current Rating | 1.3 A, 1.5 A, 2.7-2.6 A, 3.0 A |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Overload Protection | Manual |
| Net Weight | 28.8 lbs |
| Gross Weight | 28.8 lbs |