FD3L
Appleton Electrical Boxes, FDH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FD3L Appleton Electrical Boxes, FDH Series, 3GANG RIDGE TOP UNILET

MFG Item Number
FD-3L

FD3L Appleton Electrical Boxes, FDH Series, 3GANG RIDGE TOP UNILET

MFG Item Number
FD-3L
Item Number
FD3L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, FDH Series
Item #
FD3L
3GANG RIDGE TOP UNILET

FDH Series Information

Appleton FDH single and multiple gang cast device boxes are designed for use with threaded rigid metal conduit and IMC. They provide excellent service in areas where boxes are subject to rough usage. FDH boxes provide openings for making splices, allow for connections of branch conduit runs and serve as pulling fittings and permit access to conductors for splicing and maintenance. They can accommodate wiring devices such as switches and receptacles.

Specifications

Specifications
Product Series FDH
Manufacturer Part Number FD-3L
Manufacturer Appleton
Family Series Appleton Electrical Boxes, FDH Series
Description UNILETS FDH Deep Depth 3-Gang Cast Device Box, Material: Malleable Iron, Mounting: Lugs, Knockouts: No, Height: 4.56 IN, Width: 10.19 IN, Depth: 2.69 IN, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder Coat, Standard: UL
Style FD
Number of Gangs 3
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Grounding Yes
Composition Malleable Iron
Protection Rating Indoor, Outdoor (w/ Optional Gasketed Cover)
Hazardous Location No
Approvals UL
Net Weight 6 lbs
Gross Weight 6 lbs