FD46HW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FD46HW

Intermatic Timers, FD Series

FD46HW

Intermatic Timers, FD Series
6 Hour 125-277 V DPST White
MFG Item Number
FD46HW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, FD Series
Item #
FD46HW
6 Hour 125-277 V DPST White

FD Series Information

  • Single or Multi‑Gang with no Field Modifications Required
  • Time Saving up Front Terminal Connection with Teeter‑Type Terminals
The FD Series Decorator Auto‑Off Timers are designed to replace any standard wall switch ‑ single or multi‑gang. This series of energy‑efficient mechanical timers do not require electricity to operate. In addition, they automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads.

Specifications

Specifications
Manufacturer Part Number FD46HW
Manufacturer Intermatic
Product Series FD
Family Series Intermatic Timers, FD Series
Description 6 Hour 125-277 V DPST White
Voltage 125 VAC
Nominal Voltage 120 VAC
Mounting Wall Mounted
Maximum Time Preset 6 Hrs
Display Type Dial
Timing Activation Dial Twist
Output (1) DPST Relay
Status Indicator No
Dual Display No
Net Weight 0.3667 lbs
Gross Weight 0.37 lbs