Series Information
| Manufacturer Part Number | FD 535-1K21T6 |
|---|---|
| Manufacturer | Pizzato |
| Family Series | Pizzato Limit Switches |
| Description | Limit switch with adjustable roller lever |
| Actuator Type | Adjustable Roller Lever |
| Contacts | 2NO/1NC |
| Contact Rating | Rating @ 125 VDC: 0.55 A, Rating @ 250 VAC: 6 A, Rating @ 250 VDC: 0.3 A |
| Connection Type | Screw Terminals |
| Conduit Fitting | PG 13.5 |
| Hazardous Location | No |
| Indicator | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 4X |
| Approvals | CCC, CE, cULus, EAC |
| Material | Metal |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |