Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
FD Series Information
| Manufacturer Part Number | FD 535-R25 |
|---|---|
| Manufacturer | Pizzato |
| Product Series | FD |
| Family Series | Pizzato Limit Switches, FD Series |
| Description | Position switch with adjustable roller lever |
| Actuator Type | Adjustable Roller Lever |
| Contacts | 1NO/1NC |
| Contact Rating | Rating @ 125 VDC: 1.1 A, Rating @ 250 VAC: 6 A, Rating @ 250 VDC: 0.4 A |
| Connection Type | Screw Terminals |
| Conduit Fitting | PG 13.5 |
| Indicator | No |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 4X |
| Approvals | CE, cULus, UL |
| Material | Metal |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |