Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FD538-M2-EX7 Pizzato Limit Switches, FD Series, FD538-M2, ATEX Version
MFG Item Number
FD538-M2-EX7
FD538-M2-EX7 Pizzato Limit Switches, FD Series, FD538-M2, ATEX Version
MFG Item Number
FD538-M2-EX7
This item cannot be canceled or returned
Description
Limit Switches, FD Series
- Metal Housing, One Conduit Entry
- Protection Degree IP67
- 17 Contact Blocks Available
Specifications
Specifications
| Manufacturer Part Number |
FD538-M2-EX7 |
| Manufacturer |
Pizzato |
| Product Series |
FD |
| Family Series |
Pizzato Limit Switches, FD Series |
| Description |
FD538-M2, ATEX Version |
| Actuator Type |
Without Actuator |
| Contacts |
1NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 1.1 A, Rating @ 250 VAC: 6 A, Rating @ 250 VDC: 0.4 A |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
M20 |
| Indicator |
No |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4X |
| Approvals |
CE, cULus, UL |
| Material |
Metal |
| Net Weight |
0.815 lbs |
| Gross Weight |
0.935 lbs |
FD538-M2-EX7
Pizzato Limit Switches, FD Series