Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FD552-1K50 Pizzato Limit Switches, Position switch
MFG Item Number
FD 552-1K50
FD552-1K50 Pizzato Limit Switches, Position switch
MFG Item Number
FD 552-1K50
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FD 552-1K50 |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Limit Switches |
| Description |
Position switch |
| Actuator Type |
Roller |
| Contacts |
2NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 0.55 A, Rating @ 250 VAC: 4 A, Rating @ 250 VDC: 0.3 A |
| Connection Type |
M12 Connector |
| Conduit Fitting |
PG 13.5 |
| Hazardous Location |
No |
| Indicator |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 4X |
| Approvals |
CCC, CE, cULus, EAC |
| Material |
Metal |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FD552-1K50
Pizzato Limit Switches