Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FD60MP
Ivory Plastic Time Dial Only For 60
This item cannot be canceled or returned
Description
Ivory Plastic Time Dial Only For 60
Specifications
Specifications
| Manufacturer Part Number |
FD60MP |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Switches |
| Description |
Ivory Plastic Time Dial Only For 60 Minute Timer |
| Type |
Plate |
| For Use With |
FD360M, FD460M Series, FD60M |
| Color |
Ivory |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.03 lbs |
FD60MP
Intermatic Switches