Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FD60MPW Intermatic Switches, White Plastic Time Dial Only For 60
FD60MPW Intermatic Switches, White Plastic Time Dial Only For 60
This item cannot be canceled or returned
Description
White Plastic Time Dial Only For 60
Specifications
Specifications
| Manufacturer Part Number |
FD60MPW |
| Manufacturer |
Intermatic |
| Family Series |
Intermatic Switches |
| Description |
White Plastic Time Dial Only For 60 Minute Timer |
| Type |
Plate |
| For Use With |
FD460MW Series, FD60MW |
| Color |
White |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.03 lbs |
FD60MPW
Intermatic Switches