FD63F250

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FD63F250

Siemens Circuit Breakers

FD63F250

Siemens Circuit Breakers
CIRCUT BREAKER
MFG Item Number
FD63F250
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
FD63F250
CIRCUT BREAKER

Series Information

Specifications

Specifications
Family Series Siemens Circuit Breakers
Manufacturer Siemens
Manufacturer Part Number FD63F250
Description CIRCUT BREAKER
Accessory Type Circuit Breaker
For Use With CMD6, CND6, HMD6, HNXD6, SCMD6, SCND6, SHND6, SMD6
Current Rating 250 A
Max Voltage 500 V, 600 V
Approvals UL
Net Weight 7 lbs
Gross Weight 7 lbs