FD693-M2
Pizzato Safety Switches, FD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FD693-M2

Pizzato Safety Switches, FD Series

FD693-M2

Pizzato Safety Switches, FD Series
Safety switch with separate actuator
Item Number
FD693-M2
MFG Item Number
FD 693-M2
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Safety Switches, FD Series
Item #
FD693-M2
Safety switch with separate actuator

FD Series Information

  • Metal housing one conduit entry
  • Protection degree IP67
  • 8 contact blocks available
  • 6 stainless steel actuators available
  • Versions with assembled M12 connector
  • Versions with gold‑plated silver contacts

Specifications

Specifications
Manufacturer Part Number FD 693-M2
Manufacturer Pizzato
Product Series FD
Family Series Pizzato Safety Switches, FD Series
Description Safety switch with separate actuator
Solenoid Interlocking No
Switch Contacts 1NO + 1NC
Thermal Current Rating 10 A
Voltage 400 VAC
Connection Type M12 Connector
Protection Rating IP67
Approvals CE, cULus, EAC
Net Weight 0.89 lbs
Gross Weight 0.98 lbs