FD6R2-C10
Pizzato Safety Switches, FD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FD6R2-C10

Pizzato Safety Switches, FD Series

FD6R2-C10

Pizzato Safety Switches, FD Series
Safety switch with manual
Item Number
FD6R2-C10
MFG Item Number
FD 6R2-C10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, FD Series
Item #
FD6R2-C10
Safety switch with manual

FD Series Information

  • Metal housing one conduit entry
  • Protection degree IP67
  • 8 contact blocks available
  • 6 stainless steel actuators available
  • Versions with assembled M12 connector
  • Versions with gold‑plated silver contacts

Specifications

Specifications
Manufacturer Part Number FD 6R2-C10
Manufacturer Pizzato
Product Series FD
Family Series Pizzato Safety Switches, FD Series
Description Safety switch with manual mechanical delay and separate actuator
Solenoid Interlocking No
Guard Locking Type Manual
Switch Contacts 1NO + 1NC
Thermal Current Rating 10 A
Voltage 400 VAC
Holding Force 30 N
Protection Rating IP67
Approvals CCC, CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs