FD726112-12FD
Eaton's B-Line series Enclosures, Disconnect Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FD726112-12FD

Eaton's B-Line series Enclosures, Disconnect Series

FD726112-12FD

Eaton's B-Line series Enclosures, Disconnect Series
FD726112-12FD
Item Number
FD726112-12FD
MFG Item Number
78205147414
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Disconnect Series
Item #
FD726112-12FD
FD726112-12FD

Disconnect Series Information

  • Provides Housing for Electrical Controls and Instruments
  • Protects Against Circulating Dust, Falling Dirt and More
  • Steel Enclosures
  • IP65
Cooper B‑Line Disconnect Enclosures provide enhanced operator safety. Our offering ranges from NEMA 12/13 to NEMA 4X in both wall mount and large panel enclosure options.

Specifications

Specifications
Manufacturer Part Number 78205147414
Manufacturer Eaton's B-Line series
Product Series Disconnect
Family Series Eaton's B-Line series Enclosures, Disconnect Series
Description FD726112-12FD
Material Steel
Composition Metallic
NEMA Rating NEMA 12
Number of Doors 2
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Panel Included No
Nominal Height 72 "
Nominal Width 61 "
Nominal Depth 12 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 474.113 lbs
Alternatives
WA72X6112U
WA72X6112U
Wiegmann Enclosures, WAX-U Series