FD793-F7
Pizzato Safety Switches, FD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FD793-F7

Pizzato Safety Switches, FD Series

FD793-F7

Pizzato Safety Switches, FD Series
Safety switch with separate actuator
Item Number
FD793-F7
MFG Item Number
FD 793-F7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, FD Series
Item #
FD793-F7
Safety switch with separate actuator

FD Series Information

  • Metal housing one conduit entry
  • Protection degree IP67
  • 8 contact blocks available
  • 6 stainless steel actuators available
  • Versions with assembled M12 connector
  • Versions with gold‑plated silver contacts

Specifications

Specifications
Manufacturer Part Number FD 793-F7
Manufacturer Pizzato
Product Series FD
Family Series Pizzato Safety Switches, FD Series
Description Safety switch with separate actuator
Solenoid Interlocking No
Switch Contacts 1NO + 1NC
Thermal Current Rating 10 A
Voltage 400 VAC
Connection Type M12 Connector
Protection Rating IP67
Approvals CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs