Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FD907724-12FS Eaton's B-Line series Enclosures, Disconnect Series, FD907724-12FS
MFG Item Number
78205147454
FD907724-12FS Eaton's B-Line series Enclosures, Disconnect Series, FD907724-12FS
MFG Item Number
78205147454
Item Number
FD907724-12FS
This item cannot be canceled or returned
Description
Enclosures, Disconnect Series
Disconnect Series Information
Provides Housing for Electrical Controls and Instruments Protects Against Circulating Dust, Falling Dirt and More Steel Enclosures IP65 Cooper B‑Line Disconnect Enclosures provide enhanced operator safety. Our offering ranges from NEMA 12/13 to NEMA 4X in both wall mount and large panel enclosure options.
Specifications
Specifications
Manufacturer Part Number
78205147454
Manufacturer
Eaton's B-Line series
Product Series
Disconnect
Family Series
Eaton's B-Line series Enclosures, Disconnect Series
Description
FD907724-12FS
Material
Steel
Composition
Metallic
NEMA Rating
NEMA 12
Number of Doors
2
Cover Design
Hinged
Latching Mechanism
3 Point Locking Handle
Panel Included
No
Nominal Height
90 "
Nominal Width
77 "
Nominal Depth
24 "
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
1033.763 lbs
FD907724-12FS
Eaton's B-Line series Enclosures, Disconnect Series