FD9R2-L05F1M2
Pizzato Safety Switches, FD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FD9R2-L05F1M2 Pizzato Safety Switches, FD Series, Safety switch for hinged doors

MFG Item Number
FD 9R2-L05F1M2

FD9R2-L05F1M2 Pizzato Safety Switches, FD Series, Safety switch for hinged doors

MFG Item Number
FD 9R2-L05F1M2
Item Number
FD9R2-L05F1M2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, FD Series
Item #
FD9R2-L05F1M2
Safety switch for hinged doors

FD Series Information

  • Metal housing one conduit entry
  • Protection degree IP67
  • 8 contact blocks available
  • 6 stainless steel actuators available
  • Versions with assembled M12 connector
  • Versions with gold‑plated silver contacts

Specifications

Specifications
Manufacturer Part Number FD 9R2-L05F1M2
Manufacturer Pizzato
Product Series FD
Family Series Pizzato Safety Switches, FD Series
Description Safety switch for hinged doors
Solenoid Interlocking No
Guard Locking Type Manual
Switch Contacts 2NC
Thermal Current Rating 10 A
Voltage 400 VAC
Holding Force 30 N
Protection Rating IP67
Approvals CCC, CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs