Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FDA-2 Killark Electrical Boxes, FDA Series, FDA 3/4in. AL DEEP DVCE BX -
FDA-2 Killark Electrical Boxes, FDA Series, FDA 3/4in. AL DEEP DVCE BX -
This item cannot be canceled or returned
Description
Electrical Boxes, FDA Series
FDA 3/4in. AL DEEP DVCE BX -
- Tapered Threads
- Internal Grounding Screw
- Cast Iron is Suitable for Concrete Use
Specifications
Specifications
| Product Series |
FDA |
| Manufacturer Part Number |
FDA-2 |
| Manufacturer |
Killark |
| Family Series |
Killark Electrical Boxes, FDA Series |
| Description |
FDA 3/4in. AL DEEP DVCE BX - ECO-1-014-14 |
| Number of Gangs |
1 |
| Hub Size |
3/4 " |
| Number of Hubs |
1 |
| Connection Type |
Threaded |
| Grounding |
Yes |
| Composition |
Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Approvals |
CSA, UL |
| Net Weight |
1.08 lbs |
| Gross Weight |
1.08 lbs |
FDA-2
Killark Electrical Boxes, FDA Series