FDB236BUME
Appleton Light Fixtures, ATX FD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FDB236BUME

Appleton Light Fixtures, ATX FD Series

FDB236BUME

Appleton Light Fixtures, ATX FD Series
Atx Lighting
MFG Item Number
FDB236BUME
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, ATX FD Series
Item #
FDB236BUME
Atx Lighting

ATX FD Series Information

ATX FD Series Cylindrical Fluorescent Luminaires can be installed in hazardous areas designated as Zone 1 and 2 ‑ 21 and 22. Their flameproof design and high degree of corrosion resistance makes them an ideal fixture for use in indoor or outdoor areas that are exposed to dirt, water, moisture and corrosive conditions. They are available as standard duty or with emergency battery back‑up.

Specifications

Specifications
Manufacturer Part Number FDB236BUME
Manufacturer Appleton
Product Series ATX FD
Family Series Appleton Light Fixtures, ATX FD Series
Description Atx Lighting
Ballast Type Integrated
Voltage 110-254 VAC
Style Tube
Material Aluminum
Lens Material Glass
Lamp Type Fluorescent
Power 36 W
Hub Size M20
Guarded No
Junction Box No
Protection Rating IP66, IP68
Enclosed Yes
Gasket Included Yes
Marine Rated No
Wet Locations Yes
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Approvals CE
Comments 2 Lamps, With Emergency Battery Pack
Net Weight 37.92 lbs
Gross Weight 37.92 lbs