FDB258BUM
Appleton Light Fixtures, ATX FD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FDB258BUM

Appleton Light Fixtures, ATX FD Series

FDB258BUM

Appleton Light Fixtures, ATX FD Series
FD CYLINDRICAL FLOURSCENT
MFG Item Number
FDB258BUM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, ATX FD Series
Item #
FDB258BUM
FD CYLINDRICAL FLOURSCENT

ATX FD Series Information

ATX FD Series Cylindrical Fluorescent Luminaires can be installed in hazardous areas designated as Zone 1 and 2 ‑ 21 and 22. Their flameproof design and high degree of corrosion resistance makes them an ideal fixture for use in indoor or outdoor areas that are exposed to dirt, water, moisture and corrosive conditions. They are available as standard duty or with emergency battery back‑up.

Specifications

Specifications
Manufacturer Part Number FDB258BUM
Manufacturer Appleton
Product Series ATX FD
Family Series Appleton Light Fixtures, ATX FD Series
Description FD CYLINDRICAL FLOURSCENT
Ballast Type Integrated
Voltage 110-254 VAC
Style Tube
Material Aluminum
Lens Material Glass
Lamp Type Fluorescent
Power 58 W
Hub Size M20
Guarded No
Junction Box No
Protection Rating IP66, IP68
Enclosed Yes
Gasket Included Yes
Marine Rated No
Wet Locations Yes
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Approvals CE
Comments 2 Lamps
Net Weight 40.12 lbs
Gross Weight 40.12 lbs