Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Light Fixtures, ATX FD Series
FDB258BUN
Appleton Light Fixtures, ATX FD Series
ATX LIGHTING FD SERIES CYLIND
MFG Item Number
FDB258BUN
This item cannot be canceled or returned
Description
Light Fixtures, ATX FD Series
ATX LIGHTING FD SERIES CYLIND
ATX FD Series Information
ATX FD Series Cylindrical Fluorescent Luminaires can be installed in hazardous areas designated as Zone 1 and 2 ‑ 21 and 22. Their flameproof design and high degree of corrosion resistance makes them an ideal fixture for use in indoor or outdoor areas that are exposed to dirt, water, moisture and corrosive conditions. They are available as standard duty or with emergency battery back‑up.
Specifications
Specifications
Manufacturer Part Number
FDB258BUN
Manufacturer
Appleton
Product Series
ATX FD
Family Series
Appleton Light Fixtures, ATX FD Series
Description
ATX LIGHTING FD SERIES CYLIND
Ballast Type
Integrated
Voltage
110-254 VAC
Style
Tube
Material
Aluminum
Lens Material
Glass
Lamp Type
Fluorescent
Power
58 W
Hub Size
3/4 "
Guarded
No
Junction Box
No
Protection Rating
IP66, IP68
Enclosed
Yes
Gasket Included
Yes
Marine Rated
No
Wet Locations
Yes
Nominal Voltage
120 VAC, 208 VAC, 240 VAC
Approvals
CE
Comments
2 Lamps
Net Weight
40.12 lbs
Gross Weight
40.12 lbs
FDB258BUN
Appleton Light Fixtures, ATX FD Series