C Series Information
| Manufacturer Part Number | FDB3070 |
|---|---|
| Manufacturer | Eaton |
| Product Series | C |
| Family Series | Eaton Circuit Breakers, C Series |
| Description | Eaton Series C complete molded case circuit breaker, F-frame, FDB, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 70A, 600 Vac, 250 Vdc, 18 kAIC at 240 Vac, 14 kAIC at 480 Vac, Load side, 50/60 Hz |
| Poles | 3 |
| Current Rating | 70 A |
| Max Voltage | 250 VDC, 600 VAC |
| Gross Weight | 4.3 lbs |
| Net Weight | 4.3 lbs |