FDB3GL
Appleton Electrical Boxes, FDB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FDB3GL Appleton Electrical Boxes, FDB Series, 3-GANG FD BOXES THICK WALL

MFG Item Number
FDB-3GL

FDB3GL Appleton Electrical Boxes, FDB Series, 3-GANG FD BOXES THICK WALL

MFG Item Number
FDB-3GL
Item Number
FDB3GL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, FDB Series
Item #
FDB3GL
3-GANG FD BOXES THICK WALL

FDB Series Information

Appleton FDB single and multiple gang cast device boxes are designed for use with threaded rigid metal conduit and IMC. They provide excellent service in areas where boxes are subject to rough usage. FDB boxes provide openings for making splices, allow for connections of branch conduit runs and serve as pulling fittings and permit access to conductors for splicing and maintenance. They can accommodate wiring devices such as switches and receptacles.

Specifications

Specifications
Product Series FDB
Manufacturer Part Number FDB-3GL
Manufacturer Appleton
Family Series Appleton Electrical Boxes, FDB Series
Description UNILETS FDB Deep Depth 3-Gang Cast Device Box, Material: Malleable Iron, Mounting: Lugs, Knockouts: No, Height: 5 IN, Width: 6.44 IN, Depth: 2.69 IN, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder Coat, Standard: UL 514 A, UL File
Style FD
Number of Gangs 3
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Grounding Yes
Composition Malleable Iron
Protection Rating Indoor, Outdoor (w/ Optional Gasketed Cover)
Hazardous Location No
Approvals UL
Net Weight 9 lbs
Gross Weight 9 lbs