FDBAESLEDEMAW
Appleton Visual Signaling Devices, FDBAES Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FDBAESLEDEMAW

Appleton Visual Signaling Devices, FDBAES Series

FDBAESLEDEMAW

Appleton Visual Signaling Devices, FDBAES Series
Atx Led Lighting
MFG Item Number
FDBAESLEDEMAW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, FDBAES Series
Item #
FDBAESLEDEMAW
Atx Led Lighting

FDBAES Series Information

  • Operates in any position
  • 1 hour duration in emergency mode
  • Automatic built‑in self‑test system (SATI) with memorization of tests indicated by LEDs
ATX FDBAES Series LED Luminaires provide emergency lighting in hazardous areas designated as Zone 1 and 2 ‑ 21 and 22. These units are entirely self‑contained in a flameproof enclosure, and include a built in automatic self‑test system. Switched, unswitched, addressable switched and addressable unswitched versions are available.

Specifications

Specifications
Manufacturer Part Number FDBAESLEDEMAW
Manufacturer Appleton
Product Series FDBAES
Family Series Appleton Visual Signaling Devices, FDBAES Series
Description Atx Led Lighting
Lamp Type LED
Voltage 230 VAC
Power 0.5 W
Mounting Surface
Gasket Included No
Marine Rated No
Wet Locations No
Approvals EX
Net Weight 0.39 lbs
Gross Weight 0.39 lbs