Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FDC-3 Killark Electrical Boxes, FDC Series, 1in. KILLARK ALUM DEEP DEVICE BX
FDC-3 Killark Electrical Boxes, FDC Series, 1in. KILLARK ALUM DEEP DEVICE BX
This item cannot be canceled or returned
Description
Electrical Boxes, FDC Series
1in. KILLARK ALUM DEEP DEVICE BX
- Tapered Threads
- Internal Grounding Screw
- Cast Iron is Suitable for Concrete Use
Specifications
Specifications
| Product Series |
FDC |
| Manufacturer Part Number |
FDC-3 |
| Manufacturer |
Killark |
| Family Series |
Killark Electrical Boxes, FDC Series |
| Description |
1in. KILLARK ALUM DEEP DEVICE BX FEEDTHRU |
| Style |
FDC |
| Number of Gangs |
1 |
| Hub Size |
1 " |
| Number of Hubs |
1 |
| Connection Type |
Threaded |
| Grounding |
Yes |
| Composition |
Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
1.025 lbs |
| Gross Weight |
0.94 lbs |
FDC-3
Killark Electrical Boxes, FDC Series