FDC175LA
Appleton Electrical Boxes, FD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FDC175LA Appleton Electrical Boxes, FD Series, 1-GANG 3/4 FDC UNILET W/ LUG

MFG Item Number
FDC-1-75L-A

FDC175LA Appleton Electrical Boxes, FD Series, 1-GANG 3/4 FDC UNILET W/ LUG

MFG Item Number
FDC-1-75L-A
Item Number
FDC175LA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, FD Series
Item #
FDC175LA
1-GANG 3/4 FDC UNILET W/ LUG

FD Series Information

Appleton FD Cast Hub Device Boxes provide excellent service in areas where boxes are subject to rough usage. They are used to connect and change direction of conduit runs, allow connections for branch runs and serve as pulling fittings and permit access to conductors for splicing and maintenance. They can accommodate wiring devices such as switches and receptacles.

Specifications

Specifications
Product Series FD
Manufacturer Part Number FDC-1-75L-A
Manufacturer Appleton
Family Series Appleton Electrical Boxes, FD Series
Description UNILETS FDC Deep Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Copperfree 4/10 Of 1 PCT Maximum Aluminum, Size: 3/4 IN, Cable Entry: 2 3/4 IN Hub, Mounting: 2 5/16 Diameter Lugs, Cubic Capacity: 25 CU-IN, Knockouts: No, Height: 6.06 IN,
Style FDC
Number of Gangs 1
Hub Size 3/4 "
Number of Hubs 2
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Grounding Yes
Composition Aluminum
Protection Rating Indoor, Outdoor (w/ Optional Gasketed Cover)
Hazardous Location No
Approvals CSA, UL
Net Weight 1.12 lbs
Gross Weight 1.12 lbs