FDC2
Appleton Electrical Boxes, FD-CSA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FDC2 Appleton Electrical Boxes, FD-CSA Series, 3/4in. JCT BOX
MFG Item Number
FDC2

FDC2 Appleton Electrical Boxes, FD-CSA Series, 3/4in. JCT BOX

MFG Item Number
FDC2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, FD-CSA Series
Item #
FDC2
3/4in. JCT BOX

FD-CSA Series Information

Appleton FD Cast Hub Device Boxes are CSA Certified. They provide excellent service in areas where boxes are subject to rough usage. FS boxes are used to connect and change direction of conduit runs, allow connections for branch runs and serve as pulling fittings and permit access to conductors for splicing and maintenance. They can accommodate wiring devices such as switches and receptacles.

Specifications

Specifications
Product Series FD-CSA
Manufacturer Part Number FDC2
Manufacturer Appleton
Family Series Appleton Electrical Boxes, FD-CSA Series
Description 3/4in. JCT BOX
Style FD
Number of Gangs 1
Hub Size 3/4 "
Number of Hubs 2
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Grounding Yes
Composition Malleable Iron
Protection Rating Indoor, Outdoor (w/ Optional Gasketed Cover)
Hazardous Location No
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs