Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FDC2SS Eaton's Crouse-Hinds series Electrical Boxes, 3/4 CONDULET DEVICE BOX CVR STAINLESS
FDC2SS Eaton's Crouse-Hinds series Electrical Boxes, 3/4 CONDULET DEVICE BOX CVR STAINLESS
This item cannot be canceled or returned
Description
3/4 CONDULET DEVICE BOX CVR STAINLESS
Specifications
Specifications
| Manufacturer Part Number |
FDC2SS |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Electrical Boxes |
| Description |
Eaton Crouse-Hinds series Condulet FD device box, Deep, Stainless steel, Single-gang, C shape, 3/4 |
| Style |
FDC |
| Number of Gangs |
1 |
| Hub Size |
3/4 " |
| Connection Type |
Threaded |
| Grounding |
Yes |
| Composition |
Stainless Steel |
| Protection Rating |
Indoor |
| Hazardous Location |
No |
| Net Weight |
2.98 lbs |
| Gross Weight |
2.98 lbs |
FDC2SS
Eaton's Crouse-Hinds series Electrical Boxes