C Series Information
| Manufacturer Part Number | FDC3150L |
|---|---|
| Manufacturer | Eaton |
| Product Series | C |
| Family Series | Eaton Circuit Breakers, C Series |
| Description | CIRCUIT BREAKER |
| Poles | 3 |
| Current Rating | 150 A |
| Max Voltage | 250 VDC, 600 VAC |
| Trip Unit | Fixed Thermal / Fixed Magnetic |
| Mounting | Panel |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | Optional |
| UL Standard | 489 |
| Approvals | CSA, UL |
| Gross Weight | 5 lbs |
| Net Weight | 5 lbs |