Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | ABB |
|---|---|
| Family Series | ABB Drives |
| Manufacturer Part Number | FDCO-01 |
| Description | The FDCO 01 module includes the connectors for fiber optic DDCS channels CH0 and CH1. The usage of these channels is determined by the application but are normally assigned to the following: CH0 - overriding system e.g. AC80M - 10 MBd, CH1 - |
| Accessory Type | Communications Board |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.265 lbs |