Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FDD2SA-G Ocal, a T & B Brand Electrical Boxes, FD Series, OC FDD2SAG 3/4 OCAL AL FDD2 GRAY
FDD2SA-G Ocal, a T & B Brand Electrical Boxes, FD Series, OC FDD2SAG 3/4 OCAL AL FDD2 GRAY
This item cannot be canceled or returned
Description
Electrical Boxes, FD Series
OC FDD2SAG 3/4 OCAL AL FDD2 GRAY
- Double Gang Cast Class 30 Gray Iron Alloy Boxes
- Available in Gray, White, and Blue
- Pressure‑Sealing Sleeves Protect Connections with Conduit
Specifications
Specifications
| Product Series |
FD |
| Manufacturer Part Number |
FDD2SA-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Electrical Boxes, FD Series |
| Description |
OC FDD2SAG 3/4 OCAL AL FDD2 GRAY |
| Style |
FDD |
| Number of Gangs |
1 |
| Hub Size |
3/4 " |
| Number of Hubs |
2 |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Grounding |
Yes |
| Composition |
Aluminum |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
1.4 lbs |
| Gross Weight |
1.4 lbs |
FDD2SA-G
Ocal, a T & B Brand Electrical Boxes, FD Series