Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FDE315021 Eaton Circuit Breakers, F Series, FDE CB 35KAIC480V 210+ ETU LI 3P 70-150A
MFG Item Number
FDE315021
FDE315021 Eaton Circuit Breakers, F Series, FDE CB 35KAIC480V 210+ ETU LI 3P 70-150A
MFG Item Number
FDE315021
This item cannot be canceled or returned
Description
Circuit Breakers, F Series
FDE CB 35KAIC480V 210+ ETU LI 3P 70-150A
- HACR Rated
- 1, 2, 3, 4 Poles
- Suitable for Reverse Feed Use
Specifications
Specifications
| Manufacturer Part Number |
FDE315021 |
| Manufacturer |
Eaton |
| Product Series |
F |
| Family Series |
Eaton Circuit Breakers, F Series |
| Description |
Eaton Series C electronic molded case circuit breaker, F-frame, FDE, Digitrip 210 RMS, Electronic LI trip, 70-150 A trip rating, Three-pole, 150 A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac, Load side, 50/60 Hz |
| Poles |
3 |
| Current Rating |
150 A |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Neutral Pole |
No |
| GFCI |
No |
| Neutral Protection |
No |
| 100% Rated |
No |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
Optional |
| Alarm Switch |
Optional |
| UL Standard |
489 |
| Approvals |
UL |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
FDE315021
Eaton Circuit Breakers, F Series