FDEM2333T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FDEM2333T Baldor-ABB Motors Motors, 15HP, 1765RPM, 3PH, 60HZ, 254T, 0944M
MFG Item Number
FDEM2333T

FDEM2333T Baldor-ABB Motors Motors, 15HP, 1765RPM, 3PH, 60HZ, 254T, 0944M

MFG Item Number
FDEM2333T
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
FDEM2333T
15HP, 1765RPM, 3PH, 60HZ, 254T, 0944M

Series Information

Specifications

Specifications
Manufacturer Part Number FDEM2333T
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 15HP, 1765RPM, 3PH, 60HZ, 254T, 0944M
Type General Purpose
Horsepower 15 hp
Speed 1,765 RPM
Number of Poles 4
Phase 3
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC
IEC Frame 254T
Enclosure Totally Enclosed Fan Cooled
Current Rating 18.1 A
Bearing Type Sealed
Length 23.66 "
Approvals CSA, CSA EEV, UR
Net Weight 1320 lbs
Gross Weight 270 lbs