FDEM2394T-5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FDEM2394T-5

Baldor-ABB Motors Motors

FDEM2394T-5

Baldor-ABB Motors Motors
15HP, 3525RPM, 3PH, 60HZ, 254T, TEFC, F1
MFG Item Number
FDEM2394T-5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
FDEM2394T-5
15HP, 3525RPM, 3PH, 60HZ, 254T, TEFC, F1

Series Information

Specifications

Specifications
Manufacturer Part Number FDEM2394T-5
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Motors
Description 15HP, 3525RPM, 3PH, 60HZ, 254T, TEFC, F1
Type SuperE
Horsepower 15 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
NEMA Frame 254T
AC Voltage 575 VAC
Nominal Voltage 575 VAC
Enclosure Totally Enclosed Fan Cooled
Current Rating 13.7 A
Service Factor 1
Composition Steel
Bearing Type Ball
Net Weight 239 lbs
Gross Weight 239 lbs