Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FDEM3554-5
1.5HP, 1770RPM, 3PH, 60HZ, 56, 3524M
MFG Item Number
FDEM3554-5
This item cannot be canceled or returned
Description
1.5HP, 1770RPM, 3PH, 60HZ, 56, 3524M
Specifications
Specifications
| Manufacturer Part Number |
FDEM3554-5 |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
1.5HP, 1770RPM, 3PH, 60HZ, 56, 3524M |
| Type |
General Purpose |
| Horsepower |
1-1/2 hp |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
56 |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Service Factor |
1.15 |
| Composition |
Steel |
| Bearing Type |
Ball |
| Length |
13.23 " |
| Net Weight |
41 lbs |
| Gross Weight |
41 lbs |
FDEM3554-5
Baldor-ABB Motors Motors