Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FDEM3710T Baldor-ABB Motors Motors, 7.5HP, 1770RPM, 3PH, 60HZ, 213T, 3738M
MFG Item Number
FDEM3710T
FDEM3710T Baldor-ABB Motors Motors, 7.5HP, 1770RPM, 3PH, 60HZ, 213T, 3738M
MFG Item Number
FDEM3710T
This item cannot be canceled or returned
Description
7.5HP, 1770RPM, 3PH, 60HZ, 213T, 3738M
Specifications
Specifications
| Manufacturer Part Number |
FDEM3710T |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
7.5HP, 1770RPM, 3PH, 60HZ, 213T, 3738M |
| Type |
General Purpose |
| Horsepower |
7-1/2 hp |
| Speed |
1,770 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| IEC Frame |
213T |
| Enclosure |
Totally Enclosed Fan Cooled |
| Current Rating |
9.5 A |
| Bearing Type |
Sealed |
| Length |
19.02 " |
| Approvals |
CSA, CSA EEV, UR |
| Net Weight |
113.5 lbs |
| Gross Weight |
127 lbs |
FDEM3710T
Baldor-ABB Motors Motors